Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Articulating Mount, For Displays, 100 lb.

  • Mfr # SA746PU

  • Zoro # G2867608


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
Black
Height
16.8"
Width
18.7"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA746PU
Zoro #
G2867608
UPC #
735029271901
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.8"
Width
18.7"
Overall Depth (In.)
3 in
Overall Width (In.)
24 3/8 in
Overall Height (In.)
16 3/4 in
Depth
3.5"
Overall Depth
22 1/4 in
Overall Width
18 1/8 in
Overall Height
16 3/4 in
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
50 in
Manufacturers Warranty Length
5 yr
Min. Adjustable Depth
3.46 in
Min. Screen Size Supported
32 in
Max. Screen Size Supported
50 in
Max. Adjustable Depth
22.22 in
Minimum Adjustable Depth
3.46 in
Maximum Adjustable Depth
22.22 in
Height Adjustable
Yes
Maximum Screen Size Supported
50 in
Minimum Screen Size Supported
32 in

Details

Item
Mounting Arm
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
12 5/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90 Degrees
For Use With
32 in to 50 in Displays
Load Capacity
80 lb
Finish
High Gloss, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Wall Mountable
Includes
Wall Mounting Hardware
Standards
RoHS, TAA, VESA, OSHPD
Features
Vertical Adjustment, Tilt, Articulating, Hook-and-Hang Design, Swivel, Retractable
VESA Pattern
200x100 to 400x400
Series
SA746PU
Assembly
Required
Product Type
TV Mount
Maximum Swivel Angle
90°
Maximum Downward Tilt Angle
5 Degrees
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
80 lb
Resistance Properties
Scratch Resistant
Indoor/Outdoor
Indoor
Orientation
Landscape/Portrait
Mount Surface
Wall
Mount Function
Tilt, Wall Mount, Articulating, Swivel
Device Supported
Display
Mounting Pattern
400 x 400, 200 x 200, 400 x 200, 400 x 300, 300 x 300, 200 x 100, 300 x 200
VESA Mount Compatible
Yes
Durability
Scratch Resistant
Minimum Swivel Angle
-90°
Maximum Load Capacity
80 lb
Minimum Tilt Angle
-5°
Assembly Required
Yes
UL Listed
Yes
Maximum Tilt Angle
15°

Description

Articulating Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 18 1/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 22 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 400x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.