Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Articulating Mount, For Displays, 100 lb.

  • Mfr # SA752PU

  • Zoro # G2867562


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
Semi-gloss Black
Height
22.37 in
Width
26.47 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA752PU
Zoro #
G2867562
UPC #
735029266563
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.37 in
Width
26.47 in
Overall Height (In.)
16 15/16 in
Overall Width (In.)
24 3/8 in
Overall Depth (In.)
1 13/16 in
Depth
30.10 in
Overall Width
24 1/2 in
Overall Height
17 1/2 in
Overall Depth
26 1/2 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
37 in
Min. Screen Size Supported
43 in
Max. Screen Size Supported
65 in
Min. Adjustable Depth
3 in
Max. Adjustable Depth
30.10 in
Minimum Adjustable Depth
3 in
Minimum Screen Size Supported
43 in
Maximum Adjustable Depth
30.10 in
Maximum Screen Size Supported
65 in

Details

Item
Wall Mount
Type
Adjustable
Color
Semi-gloss Black
Construction
Steel
Max. Extension
24 13/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90 Degrees
For Use With
37 in to 55 in Displays
Load Capacity
90 lb
Finish
Fused Epoxy
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Wall Mountable
Features
Swivel, Lockable, Articulating, Ratcheting Handle, Tilt, Cable Management, Easy to Install, +/- 5° Level Adjustment, Flexible, Hook-and-Hang Design, +/- 90° Pivot, Pivot
Includes
Wall Mounting Hardware
VESA Pattern
200x100 to 600x400
Standards
RoHS, TAA, VESA, UL
Series
SA752PU
Assembly
Required
Product Type
TV Mount
Application
Wood Stud, Concrete, Cinder Block, Breeze Block
Overall Load Capacity
90 lb
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Maximum Swivel Angle
90 Degrees
Mount Function
Articulating, Wall Mount, Pivot, Lockable, Swivel, Tilt, Cable Management
Device Supported
Display
VESA Mount Compatible
Yes
Mounting Pattern
600 x 400, 200 x 100
Maximum Load Capacity
90 lb
Minimum Tilt Angle
Assembly Required
Yes
Maximum Tilt Angle
15°
UL Listed
Yes
Durability
Scratch Resistant

Description

Articulating Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 90 lb, Material Steel, Overall Width 24 1/2 in, Mounting Location Wall, Overall Height 17 1/2 in, Overall Depth 26 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.