Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paramount™ Flat Wall Mount for 22" to 43" Displays - 115 lb - Black

  • Mfr # PF632

  • Zoro # G2867617


product price: $33.00
/ea

Key Features

Type
Adjustable
Color
Black
Height
8.74 in
Width
8.74 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF632
Zoro #
G2867617
UPC #
735029254386
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.74 in
Width
8.74 in
Overall Depth (In.)
1 13/16 in
Overall Height (In.)
17 3/8 in
Overall Width (In.)
32 1/4 in
Depth
0.64 in
Overall Height
8 1/2 in
Overall Depth
5/8 in
Overall Width
8 1/2 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
43 in
Compatible Diagonal Screen Size Minimum
22 in
Min. Screen Size Supported
22 in
Max. Screen Size Supported
43 in
Maximum Screen Size Supported
43 in
Minimum Screen Size Supported
22 in

Details

Item
Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
24 13/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90 Degrees
For Use With
22 ft to 40 in Displays
Load Capacity
80 lb
Finish
Fused Epoxy, High Gloss
Material
Steel
Load Capacity (Lb.)
125 lb
Mounting
Wall Mount
VESA Pattern
200x100 to 800x400
Features
Flat, Flexible, Easy to Install, Hook-and-Hang Design
Includes
Wall Mounting Hardware
Standards
RoHS, TAA, VESA, UL
Assembly
Required
Series
PF632
Product Type
TV Mount
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Maximum Swivel Angle
90 Degrees
Resistance Properties
Scratch Resistant
Overall Load Capacity
80 lb
Includes Mounting Hardware
Yes
Mount Profile
Low Profile
Device Supported
Display
Mount Surface
Wall
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor
Mounting Pattern
200 x 100, 100 x 100, 200 x 200
Mount Pattern
Dedicated
Mount Function
Flat, Wall Mount
Maximum Load Capacity
80 lb
Assembly Required
Yes
UL Listed
Yes
Durability
Scratch Resistant

Description

Flat Wall Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 8 1/2 in, Mounting Location Wall, Overall Height 8 1/2 in, Overall Depth 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 43 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 800x400, Features Display Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.