Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Articulating Mount, For Displays, 60 lb. ACC550

Articulating Mount, For Displays, 60 lb. (Discontinued)

  • Mfr # ACC550
  • Zoro # G2867580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC550
Zoro #
G2867580
UPC #
735029204138
Country of Origin
United States

Dimensions

Overall Depth (In.)
1 13/16 in
Overall Height (In.)
15 13/16 in
Overall Width (In.)
20 1/4 in

Details

Item
Articulating Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
24 13/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90
For Use With
Displays
Finish
Semi-gloss
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Wall Mount
Includes
Wall Mounting Hardware
Standards
RoHS, TAA, UL Listed, VESA Compliant
Features
Integrated Cable Management
VESA Pattern
200x200
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Maximum Swivel Angle
90 Degrees
Overall Load Capacity
60 lb
Includes Mounting Hardware
Yes

Description

Articulating Mount, Color Fused Epoxy, Finish Fused Epoxy, Overall Load Capacity 60 lb, Material Steel, Overall Width 20 1/4 in, Mounting Location Wall, Overall Height 15 7/8 in, Overall Depth 1 7/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x200, Features Integrated Cable Management, Includes Wall Mounting Hardware, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.