Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNISTRUT AND STRUCTURAL CEILING PLATE 4" x 4" Ceiling Plate - Steel - 250 lb

  • Mfr # CMJ300

  • Zoro # G2867468


product price: $40.59
/ea

Key Features

Type
Adjustable
Color
Black
Height
0.7"
Width
4"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ300
Zoro #
G2867468
UPC #
735025205405
Country of Origin
United States

Dimensions

Height
0.7"
Width
4"
Overall Depth (In.)
1 11/16 in
Overall Height (In.)
15 13/16 in
Overall Width (In.)
16 3/8 in
Depth
4"
Length
4 in
Overall Depth
4 in
Overall Width
4 in
Overall Height
5/8 in

Details

Item
Mounting Plate
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
24 11/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90 Degrees
For Use With
Displays
Load Capacity
250 lb
Finish
Fused Epoxy
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Surface Mountable, Ceiling Mountable
Standards
RoHS, TAA
Includes
Wall Mounting Hardware
VESA Pattern
100x100, 200x100, 200x200
Features
Integrated Cable Management
Series
Unistrut
Assembly
Required
Compatibility
1 5/8" x 1 5/8" Unistrut, Solid Structural Surface
Overall Load Capacity
250 lb
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Maximum Swivel Angle
90 Degrees
Mount Surface
Ceiling
Mount Function
Ceiling Mount
Device Supported
Mounting Column
Assembly Required
Yes
Maximum Load Capacity
250 lb
Durability
Scratch Resistant

Description

Articulating Mount, Color Black, Finish Gloss, Overall Load Capacity 250 lb, Material Steel, Overall Width 4 in, Mounting Location Wall, Overall Height 5/8 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features Integrated Cable Management, Includes Wall Mounting Hardware, Resistance Properties Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.