
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSF290
Zoro #
G4010018
UPC #
-
Country of Origin
Unknown
Dimensions
Height
20.5"
Width
1.6"
Depth
3.7"
Details
Color
Black
Features
Multiple Viewing Angle
Product Type
Clamp Mount
Compatibility
Peerless Mounts:PS 1, DS-VW665, DS-VW765-LAND, FPS-1000, PS 2, SP850, SF640, ST660, ST650, SF650, SF660, ST640, HPF650
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.