Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 1In Fixed Extension Column EXT101-AB

1In Fixed Extension Column (Discontinued)

  • Mfr # EXT101-AB
  • Zoro # G2740209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT101-AB
Zoro #
G2740209
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15.5"

Details

Color
Black
Features
Scratch Resistant, Lightweight, Cable Management
Product Type
Mounting Extension
Compatibility
Peerless CMJ470 Ceiling Plate Peerless Jumbo Mount: JM 2630, JM 2640, JM 2640D

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.