Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 40 In Landscape Kiosk KIL540

40 In Landscape Kiosk (Discontinued)

  • Mfr # KIL540
  • Zoro # G2059781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIL540
Zoro #
G2059781
UPC #
-
Country of Origin
Unknown

Dimensions

Height
54.4"
Width
43.5"
Depth
20.5"

Details

Color
Black
Features
Security Lock, Hinge Locking, Adjustable
Product Type
Display Stand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.