Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 40 In Landscape Wall Kiosk KIL640-S

40 In Landscape Wall Kiosk (Discontinued)

  • Mfr # KIL640-S
  • Zoro # G9051632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIL640-S
Zoro #
G9051632
UPC #
-
Country of Origin
Unknown

Dimensions

Height
43.5"
Width
27"
Depth
4"

Details

Color
Silver
Features
Adjustable Depth, Adjustable Width, Locking System
Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.