Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 40 In Portrait In-Wall Kiosk KIP740-S

40 In Portrait In-Wall Kiosk (Discontinued)

  • Mfr # KIP740-S
  • Zoro # G9047216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIP740-S
Zoro #
G9047216
UPC #
-
Country of Origin
Unknown

Dimensions

Height
29"
Width
45.5"
Depth
5.1"

Details

Color
Silver
Features
Adjustable Width, Adjustable Depth, Extendable
Product Type
Wall Mount

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.