Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 42 In Portrait Kiosk KIPC2542

42 In Portrait Kiosk (Discontinued)

  • Mfr # KIPC2542
  • Zoro # G2059282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIPC2542
Zoro #
G2059282
UPC #
-
Country of Origin
Unknown

Dimensions

Height
72.2"
Width
28"
Depth
18"

Details

Material
Steel
Color
Gloss Black
Product Type
Display Enclosure

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.