Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 43In Landscape Kiosk KILH543

43In Landscape Kiosk (Discontinued)

  • Mfr # KILH543
  • Zoro # G2070500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KILH543
Zoro #
G2070500
UPC #
-
Country of Origin
Unknown

Dimensions

Height
53.6"
Width
41.9"
Depth
18.5"

Details

Color
Gloss Black
Features
Theft Resistant
Product Type
Display Enclosure

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.