Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIL747-S
Zoro #
G9049252
UPC #
-
Country of Origin
Unknown
Dimensions
Height
31.5"
Width
49.4"
Depth
5.1"
Details
Color
Silver
Features
Adjustable Width, Adjustable Depth, Extendable
Product Type
Wall Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.