Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 48 In Landscape On-Wall Kiosk KIL648-S

48 In Landscape On-Wall Kiosk (Discontinued)

  • Mfr # KIL648-S
  • Zoro # G9046662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIL648-S
Zoro #
G9046662
UPC #
-
Country of Origin
Unknown

Dimensions

Height
29"
Width
48"
Depth
4"

Details

Color
Silver
Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.