Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 55 In Landscape In-Wall Kiosk KIL755-S

55 In Landscape In-Wall Kiosk (Discontinued)

  • Mfr # KIL755-S
  • Zoro # G9052682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIL755-S
Zoro #
G9052682
UPC #
-
Country of Origin
Unknown

Dimensions

Height
35.4"
Width
57.9"
Depth
5.2"

Details

Color
Silver
Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.