Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 55 In Portrait Wall Kiosk KIP655

55 In Portrait Wall Kiosk (Discontinued)

  • Mfr # KIP655
  • Zoro # G9048141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIP655
Zoro #
G9048141
UPC #
-
Country of Origin
Unknown

Dimensions

Height
56"
Width
34"
Depth
4"

Details

Color
Black
Product Type
Display Enclosure
Features
Cooling Fan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.