Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 55In Landscape Kiosk KILH555

55In Landscape Kiosk (Discontinued)

  • Mfr # KILH555
  • Zoro # G2067700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KILH555
Zoro #
G2067700
UPC #
-
Country of Origin
Unknown

Dimensions

Height
56.2"
Width
48.1"
Depth
18.5"

Details

Color
Gloss Black
Product Type
Display Enclosure
Features
Theft Resistant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.