Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 55In Landscape Kiosk -Silver KILH555-S

55In Landscape Kiosk -Silver (Discontinued)

  • Mfr # KILH555-S
  • Zoro # G2070738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KILH555-S
Zoro #
G2070738
UPC #
-
Country of Origin
Unknown

Dimensions

Height
56.2"
Width
48.1"
Depth
18.5"

Details

Color
Silver
Product Type
Display Enclosure

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.