Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIPC2555B
Zoro #
G9048351
UPC #
-
Country of Origin
Unknown
Dimensions
Height
78.2"
Width
34"
Depth
20.5"
Details
Color
Black
Features
Thermostat Controlled Heater, Corrosion Resistant
Product Type
Display Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.