Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 65In Outdoor Xhb With Esf686 Mount XHB652

65In Outdoor Xhb With Esf686 Mount (Discontinued)

  • Mfr # XHB652
  • Zoro # G8045411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHB652
Zoro #
G8045411
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
34.1"
Width
58.7"
Depth
5.2"

Details

Color
Black
Brightness
2500 Nit
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.