Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 86In Outdoor Ultraview With Esf686 Mount UV862

86In Outdoor Ultraview With Esf686 Mount (Discontinued)

  • Mfr # UV862
  • Zoro # G8045323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV862
Zoro #
G8045323
UPC #
-
Country of Origin
Unknown

Dimensions

Height
44.2"
Width
76.9"
Depth
4.1"

Details

Product Type
LED-LCD TV
Aspect Ratio
1899-12-30
Color
Black
Features
In-plane Switching (IPS) Technology, Ambient Light Sensor, Progressive Scan, Noise Reduction, Water Proof, Sport Mode, Parental Control, RF Antenna Input, Sleep Timer

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.