Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av 8Ft Fixed Extension Column EXT108-AW

8Ft Fixed Extension Column (Discontinued)

  • Mfr # EXT108-AW
  • Zoro # G2739131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT108-AW
Zoro #
G2739131
UPC #
-
Country of Origin
Unknown

Dimensions

Length
99.5"
Diameter
1.9"

Details

Color
White
Material
Steel
Features
Scratch Resistant
Product Type
Mounting Extension
Compatibility
Peerless CMJ470 Ceiling Plate

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.