Shop PEERLESS
See all product information
Create Account
AV (ACSBR1) Mounting Kit
- Mfr # ACSBR1
- Zoro # G616440082
product price:Â
$
18.89
/ea
Key Features
Height
0.51 in
Width
10.57 in
Finish
Powder Coated, Matte
Mounting
Wall Mountable
Features
Adjustable, Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACSBR1
- Zoro #
- G616440082
- UPC #
- 735029000000
- Country of Origin
- Taiwan, Province of China
- Item
- Mounting Bracket
- Finish
- Powder Coated, Matte
- Mounting
- Wall Mountable
- Features
- Adjustable, Flexible
- Mounting Pattern
- 600 x 400
- Indoor/Outdoor
- Indoor
- Maximum Load Capacity
- 20 lb
- VESA Mount Compatible
- Yes
- Mount Pattern
- Universal
- Device Supported
- Soundbar, TV
- Mount Surface
- Wall
- Assembly Required
- Yes
- Mount Profile
- Flush
- Mount Function
- Accessory
- Standards
- RoHS, TAA, VESA
Dimensions
- Height
- 0.51 in
- Width
- 10.57 in
- Depth
- 1.50 in
- Height Adjustable
- Yes
- Maximum Screen Size Supported
- 70 in
- Minimum Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.