Zoro Homepage
This item is Discontinued.
Peerless-Av Ceiling Mounted Menu Board 2X1; 40-42In Displays DS-MBZ942L-2X1

Ceiling Mounted Menu Board 2X1; 40-42In Displays (Discontinued)

  • Mfr # DS-MBZ942L-2X1
  • Zoro # G9048686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-MBZ942L-2X1
Zoro #
G9048686
UPC #
-
Country of Origin
Unknown

Dimensions

Height
19.5"
Width
72.2"
Depth
7.5"

Details

Color
Black
Compatibility
2 x Digital Menu Boards
Features
Increlock, Tilt, Adjustable Depth, Adjustable, Quick Connect
Product Type
Ceiling Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.