
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSX750
Zoro #
G4011619
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12.2"
Width
12.3"
Depth
3.6"
Details
Material
Nylon
Color
Black
Features
Tamper Resistant, Cable Management, Scratch Resistant, Theft Resistant
Product Type
Wall Mount
Compatibility
32" to 60" Displays
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.