
Desktop Swivel Mount; 300X300; 400X200 And 400X400
Mfr # HP455
Zoro # G2069423
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Display Type
Flat Panel
Features
360° Swivel, Cable Management, Flexible; Environmentally Friendly
Color
Black
Includes
Pole, Adaptor Brackets, Mounting Hardware.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP455
Zoro #
G2069423
UPC #
-
Country of Origin
Unknown
Dimensions
Height Adjustable
Yes
Max. Screen Size Supported
55 in
Min. Screen Size Supported
32 in
Details
Display Type
Flat Panel
Features
360° Swivel, Cable Management, Flexible; Environmentally Friendly
Color
Black
Includes
Pole, Adaptor Brackets, Mounting Hardware.
Material
Steel
Finish
Powder Coated
Mounting Pattern
300 x 300, 400 x 200, 400 x 300, 400 x 400
VESA Mount Compatible
Yes
Max. Load Capacity
74.96 lb
Compatibility
LCD DisplayPlasma Display
Item
Desk Mount
Device Supported
Flat Panel Display
Description
Peerless-AV® Universal Tabletop TV Swivel Mount for 32" to 55" TVs - Height Adjustable - 32" to 55" Screen Support - 74.96 lb Load Capacity - 300 x 300, 400 x 200, 400 x 300, 400 x 400 - VESA Mount Compatible - 1 Unit - Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.