
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESHV30
Zoro #
G5770592
UPC #
-
Country of Origin
Unknown
Dimensions
Height
25.4"
Width
15.6"
Depth
13.8"
Details
Color
Black
Material
Tempered Glass
Features
Cable Management, Bubble Level
Product Type
Mounting Shelf
Compatibility
Home Theater System, DVD/Blu-ray Player
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.