
Flat / Tilt Wall Mount Withmedia Device Storage (Black) (Discontinued)
- Mfr # DST660
- Zoro # G8048053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST660
Zoro #
G8048053
UPC #
-
Country of Origin
Unknown
Dimensions
Height
17.2"
Width
18.5"
Depth
2.8"
Details
Color
Black
Material
Steel
Features
Articulating, Scratch Resistant, Tilt, Ergonomic, Adjustable
Product Type
Wall Mount
Compatibility
LCD Screen, Plasma Screen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.