
Flat/Tilt Ds Wall/Ceilingmount Security Hardware Black (Discontinued)
- Mfr # DST360
- Zoro # G8045719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST360
Zoro #
G8045719
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.5"
Width
18.6"
Depth
4.3"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
26" - 60" Flat-Panel Displays
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.