
Hex Mount - Holds Six Displays To Form A Circle; (Discontinued)
- Mfr # DST942-6
- Zoro # G9050040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST942-6
Zoro #
G9050040
UPC #
-
Country of Origin
Unknown
Dimensions
Height
21.8"
Width
56.4"
Depth
56.4"
Details
Color
Black
Features
Tilt, Adjustable Depth, Swivel, Cable Management, Multiple Viewing Angle
Product Type
Ceiling Mount
Compatibility
6 x Flat Panel Display
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.