
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTS510I
Zoro #
G2053481
UPC #
-
Country of Origin
Unknown
Dimensions
Width
11.5"
Height
49.5"
Depth
16.2"
Details
Color
Black
Features
Cable Management, Durable, Lightweight
Product Type
Tablet PC Stand
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.