
Landscape Kiosk Enclosurefits Most 46 Ultra-Thin Displ (Discontinued)
- Mfr # KIL546-S
- Zoro # G2736989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIL546-S
Zoro #
G2736989
UPC #
-
Country of Origin
Unknown
Dimensions
Height
55.1"
Width
47"
Depth
20.5"
Details
Color
Silver
Product Type
Display Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.