
Media Player Mounting Accessor Y For Apple Mac Mini 2 (Discontinued)
- Mfr # DS496
- Zoro # G4618500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS496
Zoro #
G4618500
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.1"
Width
8.3"
Height
9.2"
Details
Color
Black
Features
Ventilation
Compatibility
Apple Mac Mini 2010 models and later
Product Type
CPU Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.