
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-MBZ647L
Zoro #
G9050521
UPC #
-
Country of Origin
Unknown
Dimensions
Height
19.5"
Width
38.8"
Depth
3.1"
Details
Features
Sturdy, Anti-theft, Tilt, Tamper Resistant, Adjustable Depth, Cable Management, Increlock
Color
Black
Compatibility
Peerless-AV QSR Menu Board
Product Type
Wall Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.