
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC-MSF-W
Zoro #
G8046531
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.4"
Width
16"
Depth
14.5"
Details
Color
White
Material
Metal
Product Type
Shelf
Compatibility
Peerless SR560-FLIP Mobile Cart with Rotational Interface, Samsung Flip (WM55H)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.