
Motorized Height Adjustable Stand With Wall Mount (Discontinued)
- Mfr # SS598ML3
- Zoro # G8047362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS598ML3
Zoro #
G8047362
UPC #
-
Country of Origin
Unknown
Dimensions
Height
72.4"
Width
33.1"
Depth
6.6"
Details
Color
Black
Features
Leveling Feet, Powder Coated
Product Type
Display Stand
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.