
Outdoor Double Display Menu Board For Peerless-Av (Discontinued)
- Mfr # KOF555-3XHB
- Zoro # G1777672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOF555-3XHB
Zoro #
G1777672
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75.4"
Width
88.7"
Depth
12.5"
Details
Color
Matte Black
Features
Vandal Resistant, Rotate, Ventilation, Powder Coated
Compatibility
Samsung 55" XHB552 Displays
Product Type
Display Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.