Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av Outdoor HDTV, LED, Flat, 49" Screen Size UV492

Outdoor HDTV, LED, Flat, 49" Screen Size (Discontinued)

  • Mfr # UV492
  • Zoro # G3785238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV492
Zoro #
G3785238
UPC #
735029314356
Country of Origin
Korea, Republic of

Dimensions

Width
49 in
Depth
8 3/8 in
Height
30 3/4 in
HDTV Screen Size
49 in

Details

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Speakers
2
Multifunction
Yes
USB Slot
1
HDTV Screen Shape
Flat
Remote Control Type
Standard IR
Item
Outdoor HDTV
Media Card Slot
No
Digital Cable Ready
yes
Simulated Surround
No
For Use With Mfr. Model Number
EPA762PU, EPT650, ESA763PU
Sound Leveler
No
HDTV WiFi Compatible
No
HDTV Display Type
LED
Energy Star Compliant
No
Vertical Resolution
2160p
HDTV SmartTV Compatible
No
Pro:Idiom(TM)
No
Language Options
English, French, Spanish
V-Chip
No
Composite Inputs
0
Sleep/Alarm Timer
Yes
HDTV Resolution
2160 (4K)
Coaxial Cable Inputs
1
Audio Outputs
2
Watts/Channel
5
Pro:Idiom ™
No
Contrast Ratio
1,100:1
Aspect Ratio
16:9
S-Video Inputs
0
Brightness
500 cd/sq m
Includes
Manual, Remote, TV Cover, Warranty
PC Inputs
1
Component Video Inputs
0
HDTV Application
Outdoor - Full Sun
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
Digico 12- IP65
HDTV High Definition Type
Ultra High Definition
VESA Pattern
400x200
Features
Progressive Scan, Parental Control, Sleep Timer, In-plane Switching (IPS) Technology, Film Mode, Noise Reduction, Water Proof
Product Type
LED-LCD TV
Color
Black

Description

Outdoor HDTV, Screen Refresh Rate 60 Hz, Brightness 500 cd/sq m, VESA Pattern 400x200, Contrast Ratio 1,100:1, Includes Manual, Remote, TV Cover, Warranty, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.