Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av Outdoor HDTV, LED, Flat, 55" Screen Size UV552

Outdoor HDTV, LED, Flat, 55" Screen Size (Discontinued)

  • Mfr # UV552
  • Zoro # G3785253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV552
Zoro #
G3785253
UPC #
735029314363
Country of Origin
Korea, Republic of

Dimensions

Height
34 3/8 in
Width
55 3/8 in
Depth
8 3/8 in
HDTV Screen Size
55 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
WaterWand ACME Insert
HDTV Application
Outdoor - Full Sun
Media Card Slot
No
Contrast Ratio
1,100:1
PC Inputs
1
HDTV Display Type
LED
Digital Cable Ready
yes
Pro:Idiom ™
No
Sleep/Alarm Timer
Yes
HDTV Resolution
2160 (4K)
S-Video Inputs
0
Item
Outdoor HDTV
Energy Star Compliant
No
V-Chip
No
Vertical Resolution
2160p
Brightness
500 cd/sq m
Language Options
English, French, Spanish
Simulated Surround
No
Multifunction
Yes
Component Video Inputs
0
Pro:Idiom(TM)
No
Sound Leveler
No
USB Slot
1
Includes
Manual, Remote, TV Cover, Warranty
HDTV Screen Shape
Flat
Watts/Channel
5
VESA Pattern
400x300
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
EPA762PU, EPT650, ESA763PU

Description

Outdoor HDTV, Screen Refresh Rate 60 Hz, Brightness 500 cd/sq m, Contrast Ratio 1,100:1, Includes Manual, Remote, TV Cover, Warranty, Language Options English, French, Spanish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.