Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av Paramount Series Universal 22"-40" Tilt Wall Mount PT632

Paramount Series Universal 22"-40" Tilt Wall Mount (Discontinued)

  • Mfr # PT632
  • Zoro # G0197837
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
PT632
Zoro #
G0197837
UPC #
735029255888
Country of Origin
Taiwan, Province of China

Description

The Paramount series wall mounts provide versatile and multi-functional features. With the Peerless-AV Paramount Universal 22 in. to 40 in. Tilt Wall Mount, a low-profile design positions the display just 2.01 in. from the wall. The Hook-and-Hang system offers easy, one-person installation of the display. A ratcheting handle provides locking tilt capability for quick adjustments to the amount of tilt, reducing glare and optimizing the viewing angle.