Zoro Homepage
This item is Discontinued.
Peerless-Av Paramount Series Universal 39"-75" Tilt Wall Mount PT650

Paramount Series Universal 39"-75" Tilt Wall Mount (Discontinued)

  • Mfr # PT650
  • Zoro # G0196534
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
PT650
Zoro #
G0196534
UPC #
735029254881
Country of Origin
Taiwan, Province of China

Description

The Paramount series wall mounts provide versatile and multi-functional features. With the Peerless-AV Paramount Universal Tilt Wall Mount (39" x 75"), a low-profile design positions the display just 2.63" from the wall. The Hook-and-Hang system offers easy, one-person installation of the display. The Easy-Glide adapters hook onto the wall plate for a quick, simple, and secure installation. Achieve perfect positioning of the display with the side-to-side adjustment after installation.