Zoro Homepage

Peerless-AV

  • Mfr # ECMUA

  • Zoro # G816558341


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
175 lb
Minimum Tilt Angle
-5°
Width
13.04 in
Mounting Pattern
600 x 400, 100 x 100, 300 x 200, 200 x 100, 400 x 200, 400 x 400, 300 x 300, 200 x 200, 400 x 300
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMUA
Zoro #
G816558341
UPC #
735029344421
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.04 in
Height
54.50 in
Maximum Screen Size Supported
75 in
Depth
8.29 in
Minimum Screen Size Supported
43 in

Details

Maximum Load Capacity
175 lb
Minimum Tilt Angle
-5°
Mounting Pattern
600 x 400, 100 x 100, 300 x 200, 200 x 100, 400 x 200, 400 x 400, 300 x 300, 200 x 200, 400 x 300
VESA Mount Compatible
Yes
Finish
Powder Coated
Standards
RoHS, VESA
Mounting
Ceiling Mountable
Item
Ceiling Mount
Mount Surface
Ceiling
Maximum Tilt Angle
20°
Material
Stainless Steel
Device Supported
TV
Features
Swivel, Interlocking, Flexible, Adjustable, Cable Management, Vertical Adjustment, Tilt
Maximum Swivel Angle
360°
Compatibility
Peerless Displays: XHB554, XHB653
Mount Function
Tilt, Adjustable, Cable Management, Swivel
Durability
Corrosion Resistant, Wind Resistant
Color
Black
Indoor/Outdoor
Outdoor
Mount Pattern
Dedicated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.