Peerless-AV
Mfr # SF630P
Zoro # G516558368
product price: $38.19
/eaKey Features
Mount Function
Wall Mount
Standards
RoHS, TAA, VESA, UL
Minimum Screen Size Supported
10 in
Device Supported
Display
Mount Profile
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF630P
Zoro #
G516558368
UPC #
735029236214
Country of Origin
Taiwan, Province of China
Dimensions
Minimum Screen Size Supported
10 in
Width
6.02 in
Depth
0.96 in
Height
5.75 in
Maximum Screen Size Supported
29 in
Details
Mount Function
Wall Mount
Standards
RoHS, TAA, VESA, UL
Device Supported
Display
Mount Profile
Low Profile
Maximum Load Capacity
80 lb
Item
Wall Mount
Finish
Fused Epoxy, Powder Coated
Mounting Pattern
75 x 75, 100 x 100
Mounting
Wall Mountable
Features
Hook-and-Hang Design
Durability
Theft Resistant, Scratch Resistant, Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.