Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peerless AV SP850 UNM

  • Mfr # SP850UNM

  • Zoro # G312494259


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.7 in
Width
21 in
Tilting Angle (Deg.)
0° to 10°
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP850UNM
Zoro #
G312494259
UPC #
735029335931
Country of Origin
United States

Dimensions

Height
16.7 in
Width
21 in
Depth
11.1 in
Min. Screen Size Supported
49 in
Min. Adjustable Depth
2.73 in
Max. Screen Size Supported
65 in
Max. Adjustable Depth
11.14 in
Maximum Screen Size Supported
65 in
Maximum Adjustable Depth
11.10 in
Minimum Adjustable Depth
2.70 in
Minimum Screen Size Supported
49 in

Details

Item
Wall Mount
Color
Black
Tilting Angle (Deg.)
0° to 10°
Load Capacity
150 lb
Finish
Powder Coated, Triglycidyl Isocyanurate Polyester (TGIC)
Mounting
Cinder Block, Wall, Concrete, Wood Stud
Standards
RoHS, TAA, VESA, UL
Features
Pivot, Cable Management, Adjustable Viewing Angle, Increlock, Key Lock, Sturdy, Tilt
Assembly
Required
Series
SP850-UNM
Mounting Pattern
400 x 400
Mount Surface
Concrete, Wood Stud, Wall, Cinder Block
Indoor/Outdoor
Indoor
VESA Mount Compatible
Yes
Mount Function
Cable Management, Pivot, Tilt
Application
Cinder Block, Wood Stud, Concrete
Mount Pattern
Universal
Device Supported
Display, TV
Orientation
Landscape/Portrait
Maximum Tilt Angle
Durability
Tamper Resistant, Theft Resistant
Minimum Tilt Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.