
Peerless Smartmount Univpivot Arm 26-46 Flat Panel - B (Discontinued)
- Mfr # SP746PU
- Zoro # G8046172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP746PU
Zoro #
G8046172
UPC #
-
Country of Origin
Unknown
Dimensions
Height
17"
Width
18.8"
Depth
3.7"
Details
Color
Black
Features
Scratch Resistant, Articulating, Tilt, Swivel
Product Type
Wall Mount
Compatibility
LCD/Plasma Screen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.