
Peerless Universal Flat Panelcart Blck 32-60In W/ Tinted Gl (Discontinued)
- Mfr # SR560G
- Zoro # G8044203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR560G
Zoro #
G8044203
UPC #
-
Country of Origin
Unknown
Dimensions
Height
66.8"
Width
35.6"
Depth
27.8"
Details
Color
Black
Number of Adjustable Shelves
1
Number of Casters
4
Product Type
TV Stand
Compatibility
Up to 32" to 60" LCD and Plasma Flat Panel Screens
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.