
Peerless Universal Flat Wallmt (Non-Sec Black (Discontinued)
- Mfr # SF680P
- Zoro # G7762471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF680P
Zoro #
G7762471
UPC #
-
Country of Origin
Unknown
Dimensions
Height
27.5"
Width
45.8"
Depth
1.7"
Details
Material
Steel
Features
Horizontal Adjustment, Kickstand, Flexible, Cable Management, Vertical Adjustment, Lateral Adjustment, Robust, Scratch Resistant, Latch Lock
Product Type
Wall Mount
Compatibility
Flat Panel Plasma Screens: 61" to 102"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.