
Peerless Unvsl Tilt Wall Mnt10In-24In L Adapter Plate - Bl (Discontinued)
- Mfr # ST630P
- Zoro # G5753226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST630P
Zoro #
G5753226
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.2"
Width
6.6"
Depth
2.2"
Details
Features
Flexible, Hook-and-Hang Design, Tilt, Adjustable Viewing Angle, Scratch Resistant
Product Type
Wall Mount
Compatibility
10"-24" LCD Screens
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.