
Peerless Unvsl Tilt Wall Mnt10In-37In Adapter Plate - Blac (Discontinued)
- Mfr # ST632P
- Zoro # G5763656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST632P
Zoro #
G5763656
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.8"
Width
8.8"
Depth
2.8"
Details
Features
Adjustable Viewing Angle, Flexible, Tilt, Scratch Resistant
Product Type
Wall Mount
Compatibility
Flat Panel Screens: 22"-43"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.