
Peerless Unvsl Tilt Wall Mnt10In-37In L Security Lock Adpt (Discontinued)
- Mfr # ST632
- Zoro # G5762116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST632
Zoro #
G5762116
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.8"
Width
8.8"
Depth
23.5 ft
Details
Color
Black
Material
Steel
Features
Tilt, Scratch Resistant
Product Type
Wall Mount
Compatibility
LCD Screen: 22"-43"
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.